HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202P25NA

  • Mfr # PSH3201-9-25P-V

  • Zoro # G922561105


product price:  $26.45
/ea
Sold in multiples of 2 for $52.90

Key Features

Replaces OEM Part
FILTER-X XH01537, FILTREC D151C25A, FILTREC D151C25AV, JURA FILTRATION SH63977, MAIN FILTER MF0058921, MAIN FILTER MF0058922, MP FILTRI HP3202P25AN, MP FILTRI HP3202P25ANP01, MP FILTRI HP3202P25NA, MP FILTRI HP3202P25NAP01, MP FILTRI HP3202P25NV, MP FILTR
Height
9.25
Micron Rating
20
OD Bottom
3.16
Beta Ratio 1
2/20/2026
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-9-25P-V
Zoro #
G922561105
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Replaces OEM Part
FILTER-X XH01537, FILTREC D151C25A, FILTREC D151C25AV, JURA FILTRATION SH63977, MAIN FILTER MF0058921, MAIN FILTER MF0058922, MP FILTRI HP3202P25AN, MP FILTRI HP3202P25ANP01, MP FILTRI HP3202P25NA, MP FILTRI HP3202P25NAP01, MP FILTRI HP3202P25NV, MP FILTR
Micron Rating
20
OD Bottom
3.16
Beta Ratio 1
2/20/2026
Collapse Pressure
305
OD Top
3.16
Filter Media
PAPER
ID Top
1.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.