HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202P25VN
- Mfr # PSH3201-9-25P-V
- Zoro # G822485549
product price:Â
$
26.45
/ea
Sold in multiples of 2 for
$52.90
Key Features
Replaces OEM Part
FILTER-X XH01537, FILTREC D151C25A, FILTREC D151C25AV, JURA FILTRATION SH63977, MAIN FILTER MF0058921, MAIN FILTER MF0058922, MP FILTRI HP3202P25AN, MP FILTRI HP3202P25ANP01, MP FILTRI HP3202P25NA, MP FILTRI HP3202P25NAP01, MP FILTRI HP3202P25NV, MP FILTR
Filter Media
PAPER
Height
9.25
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-25P-V
- Zoro #
- G822485549
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01537, FILTREC D151C25A, FILTREC D151C25AV, JURA FILTRATION SH63977, MAIN FILTER MF0058921, MAIN FILTER MF0058922, MP FILTRI HP3202P25AN, MP FILTRI HP3202P25ANP01, MP FILTRI HP3202P25NA, MP FILTRI HP3202P25NAP01, MP FILTRI HP3202P25NV, MP FILTR
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.