HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A03AN
- Mfr # PSH3201-15-3G-V
- Zoro # G322548256
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01554, FILTREC D152G03A, FILTREC D152G03AV, HY-PRO HP32NL153MB, HY-PRO HP32NL153MV, IKRON HEK8540372ASFG006LCB, IKRON HHC01925, JURA FILTRATION SH63981, MAIN FILTER MF0058967, MAIN FILTER MF0058968, MP FILTRI HP3203A03AN, MP FILTRI HP3203A03ANP
Filter Media
MICROGLASS
Height
14.76
Micron Rating
3
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-3G-V
- Zoro #
- G322548256
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01554, FILTREC D152G03A, FILTREC D152G03AV, HY-PRO HP32NL153MB, HY-PRO HP32NL153MV, IKRON HEK8540372ASFG006LCB, IKRON HHC01925, JURA FILTRATION SH63981, MAIN FILTER MF0058967, MAIN FILTER MF0058968, MP FILTRI HP3203A03AN, MP FILTRI HP3203A03ANP
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.16
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.