HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A03HV

  • Mfr # PSH3201-15-3G-HC-V

  • Zoro # G922515276


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Height
14.76
Micron Rating
3
ID Top
1.58
Filter Media
MICROGLASS
Replaces OEM Part
FILTER-X XH01555, FILTREC D152G03B, FILTREC D152G03BV, HY-PRO HP32HL153MB, HY-PRO HP32HL153MV, MAIN FILTER MF0058969, MAIN FILTER MF0058970, MP FILTRI HP3203A03AH, MP FILTRI HP3203A03AHP01, MP FILTRI HP3203A03HA, MP FILTRI HP3203A03HAP01, MP FILTRI HP3203
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-15-3G-HC-V
Zoro #
G922515276
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Micron Rating
3
ID Top
1.58
Filter Media
MICROGLASS
Replaces OEM Part
FILTER-X XH01555, FILTREC D152G03B, FILTREC D152G03BV, HY-PRO HP32HL153MB, HY-PRO HP32HL153MV, MAIN FILTER MF0058969, MAIN FILTER MF0058970, MP FILTRI HP3203A03AH, MP FILTRI HP3203A03AHP01, MP FILTRI HP3203A03HA, MP FILTRI HP3203A03HAP01, MP FILTRI HP3203
OD Top
3.07
OD Bottom
3.07
Beta Ratio 1
200/3
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.