Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A06ANP01
- Mfr # PSH3201-15-6G-V
- Zoro # G322541349
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
DONALDSON 45651, DONALDSON P171746, FILTER-X XH01556, FILTREC D152G06A, FILTREC D152G06AV, HY-PRO HP32NL156MB, HY-PRO HP32NL156MV, JURA FILTRATION SH63982, MAIN FILTER MF0058971, MAIN FILTER MF0058972, MP FILTRI HP3203A06AN, MP FILTRI HP3203A06ANP01, MP F
Filter Media
MICROGLASS
Height
14.76
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-6G-V
- Zoro #
- G322541349
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 45651, DONALDSON P171746, FILTER-X XH01556, FILTREC D152G06A, FILTREC D152G06AV, HY-PRO HP32NL156MB, HY-PRO HP32NL156MV, JURA FILTRATION SH63982, MAIN FILTER MF0058971, MAIN FILTER MF0058972, MP FILTRI HP3203A06AN, MP FILTRI HP3203A06ANP01, MP F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.6
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.