HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A06NA

  • Mfr # PSH3201-15-6G-V

  • Zoro # G922543569


product price:  $97.75
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON 45651, DONALDSON P171746, FILTER-X XH01556, FILTREC D152G06A, FILTREC D152G06AV, HY-PRO HP32NL156MB, HY-PRO HP32NL156MV, JURA FILTRATION SH63982, MAIN FILTER MF0058971, MAIN FILTER MF0058972, MP FILTRI HP3203A06AN, MP FILTRI HP3203A06ANP01, MP F
Micron Rating
5
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
ID Top
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-15-6G-V
Zoro #
G922543569
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Replaces OEM Part
DONALDSON 45651, DONALDSON P171746, FILTER-X XH01556, FILTREC D152G06A, FILTREC D152G06AV, HY-PRO HP32NL156MB, HY-PRO HP32NL156MV, JURA FILTRATION SH63982, MAIN FILTER MF0058971, MAIN FILTER MF0058972, MP FILTRI HP3203A06AN, MP FILTRI HP3203A06ANP01, MP F
Micron Rating
5
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
ID Top
1.6
Collapse Pressure
305
OD Top
3.16
OD Bottom
3.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.