HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A10AH
- Mfr # PSH3201-15-10G-HC-V
- Zoro # G322532446
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55652, DONALDSON P176635, FILTER-X XH01559, FILTREC D152G10B, FILTREC D152G10BV, HY-PRO HP32HL1510MB, HY-PRO HP32HL1510MV, IKRON HHC30015, JURA FILTRATION SH63839, MAIN FILTER MF0058977, MAIN FILTER MF0058978, MP FILTRI HP3203A10AH, MP FILTRI HP
Filter Media
MICROGLASS
Height
14.76
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-10G-HC-V
- Zoro #
- G322532446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- DONALDSON 55652, DONALDSON P176635, FILTER-X XH01559, FILTREC D152G10B, FILTREC D152G10BV, HY-PRO HP32HL1510MB, HY-PRO HP32HL1510MV, IKRON HHC30015, JURA FILTRATION SH63839, MAIN FILTER MF0058977, MAIN FILTER MF0058978, MP FILTRI HP3203A10AH, MP FILTRI HP
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/13
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.