Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203M25NV
- Mfr # PSH3201-15-25SS-V
- Zoro # G122503936
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BUSSE HE376, DONALDSON 4563, FILTER-X XH01565, FILTREC D152T25A, FILTREC D152T25AV, HY-PRO HP32NL1525WB, HY-PRO HP32NL1525WV, JURA FILTRATION SH63988, MAIN FILTER MF0058989, MAIN FILTER MF0058990, MP FILTRI HP3203M25AN, MP FILTRI HP3203M25ANP01, MP FILTRI
Filter Media
304 SS WIRE
Height
14.76
Micron Rating
25
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-25SS-V
- Zoro #
- G122503936
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE376, DONALDSON 4563, FILTER-X XH01565, FILTREC D152T25A, FILTREC D152T25AV, HY-PRO HP32NL1525WB, HY-PRO HP32NL1525WV, JURA FILTRATION SH63988, MAIN FILTER MF0058989, MAIN FILTER MF0058990, MP FILTRI HP3203M25AN, MP FILTRI HP3203M25ANP01, MP FILTRI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.