Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204A03AHP01
- Mfr # PSH3201-20-3G-HC-V
- Zoro # G622521812
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FBN HI204625, FILTER-X XH01571, FILTREC D153G03B, FILTREC D153G03BV, HY-PRO HP32HL203MB, HY-PRO HP32HL203MV, MAIN FILTER MF0059001, MAIN FILTER MF0059002, MP FILTRI HP3204A03AH, MP FILTRI HP3204A03AHP01, MP FILTRI HP3204A03HA, MP FILTRI HP3204A03HAP01, MP
Filter Media
MICROGLASS
Height
20.47
Micron Rating
3
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-3G-HC-V
- Zoro #
- G622521812
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI204625, FILTER-X XH01571, FILTREC D153G03B, FILTREC D153G03BV, HY-PRO HP32HL203MB, HY-PRO HP32HL203MV, MAIN FILTER MF0059001, MAIN FILTER MF0059002, MP FILTRI HP3204A03AH, MP FILTRI HP3204A03AHP01, MP FILTRI HP3204A03HA, MP FILTRI HP3204A03HAP01, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.58
- OD Top
- 3.07
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.