HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204A06HAP01
- Mfr # PSH3201-20-6G-HC-V
- Zoro # G122509587
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01573, FILTREC D153G06B, FILTREC D153G06BV, HY-PRO HP32HL206MB, HY-PRO HP32HL206MV, MAIN FILTER MF0059005, MAIN FILTER MF0059006, MP FILTRI HP3204A06AH, MP FILTRI HP3204A06AHP01, MP FILTRI HP3204A06HA, MP FILTRI HP3204A06HAP01, MP FILTRI HP3204
Filter Media
MICROGLASS
Height
20.47
Micron Rating
5
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-6G-HC-V
- Zoro #
- G122509587
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01573, FILTREC D153G06B, FILTREC D153G06BV, HY-PRO HP32HL206MB, HY-PRO HP32HL206MV, MAIN FILTER MF0059005, MAIN FILTER MF0059006, MP FILTRI HP3204A06AH, MP FILTRI HP3204A06AHP01, MP FILTRI HP3204A06HA, MP FILTRI HP3204A06HAP01, MP FILTRI HP3204
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.07
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.58
- Collapse Pressure
- 3045
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.