Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204A25NA
- Mfr # PSH3201-20-25G-V
- Zoro # G822488267
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DIAMOND HD2142F25, FILTER-X XH01576, FILTREC D153G25A, FILTREC D153G25AV, HY-PRO HP32NL2025MB, HY-PRO HP32NL2025MV, IKRON HHC30159, JURA FILTRATION SH63992, MAIN FILTER MF0059011, MAIN FILTER MF0059012, MP FILTRI HP3204A25AN, MP FILTRI HP3204A25ANP01, MP
Filter Media
MICROGLASS
Height
20.47
Micron Rating
20
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-25G-V
- Zoro #
- G822488267
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DIAMOND HD2142F25, FILTER-X XH01576, FILTREC D153G25A, FILTREC D153G25AV, HY-PRO HP32NL2025MB, HY-PRO HP32NL2025MV, IKRON HHC30159, JURA FILTRATION SH63992, MAIN FILTER MF0059011, MAIN FILTER MF0059012, MP FILTRI HP3204A25AN, MP FILTRI HP3204A25ANP01, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.6
- OD Bottom
- 3.16
- OD Top
- 3.16
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.