HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204M10AH
- Mfr # PSH3201-20-10SS-HC-V
- Zoro # G622568480
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01579, FILTREC D153T10B, FILTREC D153T10BV, HY-PRO HP32HL2010WB, HY-PRO HP32HL2010WV, JURA FILTRATION SH63862, MAIN FILTER MF0059017, MAIN FILTER MF0059018, MP FILTRI HP3204M10AH, MP FILTRI HP3204M10AHP01, MP FILTRI HP3204M10HA, MP FILTRI HP320
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
10
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-10SS-HC-V
- Zoro #
- G622568480
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01579, FILTREC D153T10B, FILTREC D153T10BV, HY-PRO HP32HL2010WB, HY-PRO HP32HL2010WV, JURA FILTRATION SH63862, MAIN FILTER MF0059017, MAIN FILTER MF0059018, MP FILTRI HP3204M10AH, MP FILTRI HP3204M10AHP01, MP FILTRI HP3204M10HA, MP FILTRI HP320
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Top
- 3.07
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.