Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204M90NA
- Mfr # PSH3201-20-125SS-V
- Zoro # G322517214
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01580, FILTREC D153T125A, FILTREC D153T125AV, MAIN FILTER MF0059019, MAIN FILTER MF0059020, MP FILTRI HP3204M90AN, MP FILTRI HP3204M90ANP01, MP FILTRI HP3204M90NA, MP FILTRI HP3204M90NAP01, MP FILTRI HP3204M90NV, MP FILTRI HP3204M90NVP01, MP FI
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
125
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-125SS-V
- Zoro #
- G322517214
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01580, FILTREC D153T125A, FILTREC D153T125AV, MAIN FILTER MF0059019, MAIN FILTER MF0059020, MP FILTRI HP3204M90AN, MP FILTRI HP3204M90ANP01, MP FILTRI HP3204M90NA, MP FILTRI HP3204M90NAP01, MP FILTRI HP3204M90NV, MP FILTRI HP3204M90NVP01, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.