HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5001A03AH

  • Mfr # PMP5001-6-3G-HC-V

  • Zoro # G322539650


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.56
Micron Rating
3
ID Top
1.97
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D1100G03B, FILTREC D1100G03BV, MAIN FILTER MF0575633, MAIN FILTER MF0575634, MP FILTRI HP5001A03AH, MP FILTRI HP5001A03AHP01, MP FILTRI HP5001A03VH, MP FILTRI HP5001A03VHP01, WIX D36A03GBV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP5001-6-3G-HC-V
Zoro #
G322539650
UPC #
-
Country of Origin
United States

Dimensions

Height
6.38

Details

OD Bottom
3.56
Micron Rating
3
ID Top
1.97
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D1100G03B, FILTREC D1100G03BV, MAIN FILTER MF0575633, MAIN FILTER MF0575634, MP FILTRI HP5001A03AH, MP FILTRI HP5001A03AHP01, MP FILTRI HP5001A03VH, MP FILTRI HP5001A03VHP01, WIX D36A03GBV
OD Top
3.56
Collapse Pressure
3045
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.