HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5001A03ANP01
- Mfr # PMP5001-6-3G-V
- Zoro # G622562846
product price:Â
$
60.45
/ea
Key Features
Replaces OEM Part
FILTREC D1100G03A, FILTREC D1100G03AV, MAIN FILTER MF0575631, MAIN FILTER MF0575632, MP FILTRI HP5001A03AN, MP FILTRI HP5001A03ANP01, MP FILTRI HP5001A03VN, MP FILTRI HP5001A03VNP01, PARKER 943508Q
Filter Media
MICROGLASS
Height
6.38
Micron Rating
3
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-6-3G-V
- Zoro #
- G622562846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- FILTREC D1100G03A, FILTREC D1100G03AV, MAIN FILTER MF0575631, MAIN FILTER MF0575632, MP FILTRI HP5001A03AN, MP FILTRI HP5001A03ANP01, MP FILTRI HP5001A03VN, MP FILTRI HP5001A03VNP01, PARKER 943508Q
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.56
- ID Top
- 1.97
- OD Top
- 3.56
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.