HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5001A06VH
- Mfr # PMP5001-6-6G-HC-V
- Zoro # G122520643
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1100G06B, FILTREC D1100G06BV, MAIN FILTER MF0575637, MAIN FILTER MF0575638, MP FILTRI HP5001A06AH, MP FILTRI HP5001A06AHP01, MP FILTRI HP5001A06VH, MP FILTRI HP5001A06VHP01, WIX D36A06GBV
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-6-6G-HC-V
- Zoro #
- G122520643
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1100G06B, FILTREC D1100G06BV, MAIN FILTER MF0575637, MAIN FILTER MF0575638, MP FILTRI HP5001A06AH, MP FILTRI HP5001A06AHP01, MP FILTRI HP5001A06VH, MP FILTRI HP5001A06VHP01, WIX D36A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 1.97
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.