HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5002A25VHP01
- Mfr # PMP5001-10-25G-HC-V
- Zoro # G722568175
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1101G25B, FILTREC D1101G25BV, MAIN FILTER MF0575661, MAIN FILTER MF0575662, MP FILTRI HP5002A25AH, MP FILTRI HP5002A25AHP01, MP FILTRI HP5002A25VH, MP FILTRI HP5002A25VHP01, WIX D37A25GBV
Filter Media
MICROGLASS
Height
9.96
Micron Rating
20
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-10-25G-HC-V
- Zoro #
- G722568175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- FILTREC D1101G25B, FILTREC D1101G25BV, MAIN FILTER MF0575661, MAIN FILTER MF0575662, MP FILTRI HP5002A25AH, MP FILTRI HP5002A25AHP01, MP FILTRI HP5002A25VH, MP FILTRI HP5002A25VHP01, WIX D37A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.56
- ID Top
- 1.97
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.