Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5002A25VN
- Mfr # PMP5001-10-25G-V
- Zoro # G122563770
product price:Â
$
64.15
/ea
Key Features
Replaces OEM Part
FILTREC D1101G25A, FILTREC D1101G25AV, MAIN FILTER MF0575659, MAIN FILTER MF0575660, MP FILTRI HP5002A25AN, MP FILTRI HP5002A25ANP01, MP FILTRI HP5002A25VN, MP FILTRI HP5002A25VNP01, PARKER 943515Q
Filter Media
MICROGLASS
Height
9.96
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-10-25G-V
- Zoro #
- G122563770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- FILTREC D1101G25A, FILTREC D1101G25AV, MAIN FILTER MF0575659, MAIN FILTER MF0575660, MP FILTRI HP5002A25AN, MP FILTRI HP5002A25ANP01, MP FILTRI HP5002A25VN, MP FILTRI HP5002A25VNP01, PARKER 943515Q
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- OD Top
- 3.56
- Beta Ratio 1
- 200/20
- ID Top
- 1.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.