Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A03AHP01
- Mfr # PMP5001-13-3G-HC-V
- Zoro # G122526881
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1102G03B, FILTREC D1102G03BV, MAIN FILTER MF0575665, MAIN FILTER MF0575666, MP FILTRI HP5003A03AH, MP FILTRI HP5003A03AHP01, MP FILTRI HP5003A03VH, MP FILTRI HP5003A03VHP01, WIX D38A03GBV
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-3G-HC-V
- Zoro #
- G122526881
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G03B, FILTREC D1102G03BV, MAIN FILTER MF0575665, MAIN FILTER MF0575666, MP FILTRI HP5003A03AH, MP FILTRI HP5003A03AHP01, MP FILTRI HP5003A03VH, MP FILTRI HP5003A03VHP01, WIX D38A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 1.97
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.