Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A03AN
- Mfr # PMP5001-13-3G-V
- Zoro # G422540860
product price:Â
$
78.69
/ea
Key Features
Replaces OEM Part
FILTREC D1102G03A, FILTREC D1102G03AV, MAIN FILTER MF0575663, MAIN FILTER MF0575664, MP FILTRI HP5003A03AN, MP FILTRI HP5003A03ANP01, MP FILTRI HP5003A03VN, MP FILTRI HP5003A03VNP01, PARKER 943516Q
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-3G-V
- Zoro #
- G422540860
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G03A, FILTREC D1102G03AV, MAIN FILTER MF0575663, MAIN FILTER MF0575664, MP FILTRI HP5003A03AN, MP FILTRI HP5003A03ANP01, MP FILTRI HP5003A03VN, MP FILTRI HP5003A03VNP01, PARKER 943516Q
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- ID Top
- 1.97
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.