HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A06VHP01
- Mfr # PMP5001-13-6G-HC-V
- Zoro # G022546903
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1102G06B, FILTREC D1102G06BV, MAIN FILTER MF0575669, MAIN FILTER MF0575670, MP FILTRI HP5003A06AH, MP FILTRI HP5003A06AHP01, MP FILTRI HP5003A06VH, MP FILTRI HP5003A06VHP01, WIX D38A06GBV
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-6G-HC-V
- Zoro #
- G022546903
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G06B, FILTREC D1102G06BV, MAIN FILTER MF0575669, MAIN FILTER MF0575670, MP FILTRI HP5003A06AH, MP FILTRI HP5003A06AHP01, MP FILTRI HP5003A06VH, MP FILTRI HP5003A06VHP01, WIX D38A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.97
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.