Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A10ANP01
- Mfr # PMP5001-13-10G-V
- Zoro # G822555150
product price:Â
$
74.55
/ea
Key Features
Replaces OEM Part
FILTREC D1102G10A, FILTREC D1102G10AV, MAIN FILTER MF0575671, MAIN FILTER MF0575672, MP FILTRI HP5003A10AN, MP FILTRI HP5003A10ANP01, MP FILTRI HP5003A10VN, MP FILTRI HP5003A10VNP01, PARKER 943518Q
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-10G-V
- Zoro #
- G822555150
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G10A, FILTREC D1102G10AV, MAIN FILTER MF0575671, MAIN FILTER MF0575672, MP FILTRI HP5003A10AN, MP FILTRI HP5003A10ANP01, MP FILTRI HP5003A10VN, MP FILTRI HP5003A10VNP01, PARKER 943518Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.97
- Collapse Pressure
- 435
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.