Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A10VHP01
- Mfr # PMP5001-13-10G-HC-V
- Zoro # G622519710
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1102G10B, FILTREC D1102G10BV, MAIN FILTER MF0575673, MAIN FILTER MF0575674, MP FILTRI HP5003A10AH, MP FILTRI HP5003A10AHP01, MP FILTRI HP5003A10AS, MP FILTRI HP5003A10ASP01, MP FILTRI HP5003A10VH, MP FILTRI HP5003A10VHP01, MP FILTRI HP5003A10VS,
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-10G-HC-V
- Zoro #
- G622519710
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G10B, FILTREC D1102G10BV, MAIN FILTER MF0575673, MAIN FILTER MF0575674, MP FILTRI HP5003A10AH, MP FILTRI HP5003A10AHP01, MP FILTRI HP5003A10AS, MP FILTRI HP5003A10ASP01, MP FILTRI HP5003A10VH, MP FILTRI HP5003A10VHP01, MP FILTRI HP5003A10VS,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.56
- ID Top
- 1.97
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.