Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5003A25ANP01
- Mfr # PMP5001-13-25G-V
- Zoro # G322569640
product price:Â
$
74.55
/ea
Key Features
Replaces OEM Part
FILTREC D1102G25A, FILTREC D1102G25AV, MAIN FILTER MF0575675, MAIN FILTER MF0575676, MP FILTRI HP5003A25AN, MP FILTRI HP5003A25ANP01, MP FILTRI HP5003A25VN, MP FILTRI HP5003A25VNP01, PARKER 943519Q
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-25G-V
- Zoro #
- G322569640
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G25A, FILTREC D1102G25AV, MAIN FILTER MF0575675, MAIN FILTER MF0575676, MP FILTRI HP5003A25AN, MP FILTRI HP5003A25ANP01, MP FILTRI HP5003A25VN, MP FILTRI HP5003A25VNP01, PARKER 943519Q
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.56
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- ID Top
- 1.97
- OD Bottom
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.