Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5004A06VHP01
- Mfr # PMP5001-19-6G-HC-V
- Zoro # G722565655
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1103G06B, FILTREC D1103G06BV, MAIN FILTER MF0575685, MAIN FILTER MF0575686, MP FILTRI HP5004A06AH, MP FILTRI HP5004A06AHP01, MP FILTRI HP5004A06VH, MP FILTRI HP5004A06VHP01, WIX D39A06GBV
Filter Media
MICROGLASS
Height
19.17
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-19-6G-HC-V
- Zoro #
- G722565655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC D1103G06B, FILTREC D1103G06BV, MAIN FILTER MF0575685, MAIN FILTER MF0575686, MP FILTRI HP5004A06AH, MP FILTRI HP5004A06AHP01, MP FILTRI HP5004A06VH, MP FILTRI HP5004A06VHP01, WIX D39A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.