HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5004A06VNP01
- Mfr # PMP5001-19-6G-V
- Zoro # G122532011
product price:Â
$
99.89
/ea
Key Features
Replaces OEM Part
FILTREC D1103G06A, FILTREC D1103G06AV, MAIN FILTER MF0575683, MAIN FILTER MF0575684, MP FILTRI HP5004A06AN, MP FILTRI HP5004A06ANP01, MP FILTRI HP5004A06VN, MP FILTRI HP5004A06VNP01, PARKER 943521Q
Filter Media
MICROGLASS
Height
19.17
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-19-6G-V
- Zoro #
- G122532011
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1103G06A, FILTREC D1103G06AV, MAIN FILTER MF0575683, MAIN FILTER MF0575684, MP FILTRI HP5004A06AN, MP FILTRI HP5004A06ANP01, MP FILTRI HP5004A06VN, MP FILTRI HP5004A06VNP01, PARKER 943521Q
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.97
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.