Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5004A10VHP01
- Mfr # PMP5001-19-10G-HC-V
- Zoro # G022514636
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1103G10B, FILTREC D1103G10BV, MAIN FILTER MF0575689, MAIN FILTER MF0575690, MP FILTRI HP5004A10AH, MP FILTRI HP5004A10AHP01, MP FILTRI HP5004A10VH, MP FILTRI HP5004A10VHP01, WIX D39A10GBV
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-19-10G-HC-V
- Zoro #
- G022514636
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1103G10B, FILTREC D1103G10BV, MAIN FILTER MF0575689, MAIN FILTER MF0575690, MP FILTRI HP5004A10AH, MP FILTRI HP5004A10AHP01, MP FILTRI HP5004A10VH, MP FILTRI HP5004A10VHP01, WIX D39A10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.56
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- ID Top
- 1.97
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.