Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5004A10VN
- Mfr # PMP5001-19-10G-V
- Zoro # G822517233
product price:Â
$
95.95
/ea
Key Features
Replaces OEM Part
FILTREC D1103G10A, FILTREC D1103G10AV, MAIN FILTER MF0575687, MAIN FILTER MF0575688, MP FILTRI HP5004A10AN, MP FILTRI HP5004A10ANP01, MP FILTRI HP5004A10VN, MP FILTRI HP5004A10VNP01, PARKER 943522Q
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-19-10G-V
- Zoro #
- G822517233
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1103G10A, FILTREC D1103G10AV, MAIN FILTER MF0575687, MAIN FILTER MF0575688, MP FILTRI HP5004A10AN, MP FILTRI HP5004A10ANP01, MP FILTRI HP5004A10VN, MP FILTRI HP5004A10VNP01, PARKER 943522Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.56
- ID Top
- 1.97
- Collapse Pressure
- 435
- OD Bottom
- 3.56