HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5004A10VNP01
- Mfr # PMP5001-19-10G-V
- Zoro # G822560208
product price:Â
$
95.95
/ea
Key Features
Replaces OEM Part
FILTREC D1103G10A, FILTREC D1103G10AV, MAIN FILTER MF0575687, MAIN FILTER MF0575688, MP FILTRI HP5004A10AN, MP FILTRI HP5004A10ANP01, MP FILTRI HP5004A10VN, MP FILTRI HP5004A10VNP01, PARKER 943522Q
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-19-10G-V
- Zoro #
- G822560208
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1103G10A, FILTREC D1103G10AV, MAIN FILTER MF0575687, MAIN FILTER MF0575688, MP FILTRI HP5004A10AN, MP FILTRI HP5004A10ANP01, MP FILTRI HP5004A10VN, MP FILTRI HP5004A10VNP01, PARKER 943522Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 1.97
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.