Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5005A10ANP01
- Mfr # PMP5001-26-10G-V
- Zoro # G122511931
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G10A, FILTREC D1104G10AV, MAIN FILTER MF0575703, MAIN FILTER MF0575704, MP FILTRI HP5005A10AN, MP FILTRI HP5005A10ANP01, MP FILTRI HP5005A10VN, MP FILTRI HP5005A10VNP01, PARKER 943526Q
Filter Media
MICROGLASS
Height
25.63
Micron Rating
10
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-26-10G-V
- Zoro #
- G122511931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC D1104G10A, FILTREC D1104G10AV, MAIN FILTER MF0575703, MAIN FILTER MF0575704, MP FILTRI HP5005A10AN, MP FILTRI HP5005A10ANP01, MP FILTRI HP5005A10VN, MP FILTRI HP5005A10VNP01, PARKER 943526Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- ID Top
- 1.97
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.