Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5005A25VHP01
- Mfr # PMP5001-26-25G-HC-V
- Zoro # G622518089
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G25B, FILTREC D1104G25BV, MAIN FILTER MF0575709, MAIN FILTER MF0575710, MP FILTRI HP5005A25AH, MP FILTRI HP5005A25AHP01, MP FILTRI HP5005A25VH, MP FILTRI HP5005A25VHP01, WIX D40A25GBV
Filter Media
MICROGLASS
Height
25.63
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-26-25G-HC-V
- Zoro #
- G622518089
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1104G25B, FILTREC D1104G25BV, MAIN FILTER MF0575709, MAIN FILTER MF0575710, MP FILTRI HP5005A25AH, MP FILTRI HP5005A25AHP01, MP FILTRI HP5005A25VH, MP FILTRI HP5005A25VHP01, WIX D40A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 1.97
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.