
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M1M25HV
Mfr # PPL9020-4-25SS-HC-V
Zoro # G922494779
product price:Â $91.75
/ea
Free Shipping & Returns
Key Features
OD Top
1.78
Collapse Pressure
3045
OD Bottom
1.78
Micron Rating
25
Height
4.47
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-4-25SS-HC-V
Zoro #
G922494779
UPC #
-
Country of Origin
United States
Dimensions
Height
4.47
Details
OD Top
1.78
Collapse Pressure
3045
OD Bottom
1.78
Micron Rating
25
Replaces OEM Part
FILTER-X XH01291, FILTREC D111T25B, FILTREC D111T25BV, HY-PRO HP21L425WB, HY-PRO HP21L425WV, HY-PRO HP8HL425WB, HY-PRO HP8HL425WV, MAIN FILTER MF0058413, MAIN FILTER MF0058414, MP FILTRI HP0652M25AH, MP FILTRI HP0652M25AHP01, MP FILTRI HP0652M25HA, MP FIL
ID Top
1.05
Filter Media
304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.