HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M1M25VHP01

  • Mfr # PPL9020-4-25SS-HC-V

  • Zoro # G922470056


product price:  $91.75
/ea
Free Shipping & Returns

Key Features

ID Top
1.05
Filter Media
304 SS WIRE
Collapse Pressure
3045
OD Bottom
1.78
OD Top
1.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-25SS-HC-V
Zoro #
G922470056
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

ID Top
1.05
Filter Media
304 SS WIRE
Collapse Pressure
3045
OD Bottom
1.78
OD Top
1.78
Replaces OEM Part
FILTER-X XH01291, FILTREC D111T25B, FILTREC D111T25BV, HY-PRO HP21L425WB, HY-PRO HP21L425WV, HY-PRO HP8HL425WB, HY-PRO HP8HL425WV, MAIN FILTER MF0058413, MAIN FILTER MF0058414, MP FILTRI HP0652M25AH, MP FILTRI HP0652M25AHP01, MP FILTRI HP0652M25HA, MP FIL
Micron Rating
25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.