HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M4A10NAP01
- Mfr # PPL9020-8-10G-V
- Zoro # G322501206
product price:Â
$
20.69
/ea
Sold in multiples of 2 for
$41.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B10, BALDWIN H8047, BALDWIN H8052, BALDWIN H9047, BALDWIN H9052, BEHRINGER BE9020812A, BEHRINGER BE9020812AV, CATERPILLAR 3I0648, DIAGNETICS LPD208V12, DOMANGE CDHP12A10N, DONALDSON CM29002, DONALDSON DT9020814UM, DONALDSON P165015, DONALDS
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-10G-V
- Zoro #
- G322501206
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91B10, BALDWIN H8047, BALDWIN H8052, BALDWIN H9047, BALDWIN H9052, BEHRINGER BE9020812A, BEHRINGER BE9020812AV, CATERPILLAR 3I0648, DIAGNETICS LPD208V12, DOMANGE CDHP12A10N, DONALDSON CM29002, DONALDSON DT9020814UM, DONALDSON P165015, DONALDS
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.