Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M4M10HVP01
Mfr # PPL9020-8-10SS-HC-V
Zoro # G622500107
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01319, FILTREC D112T10B, FILTREC D112T10BV, HY-PRO HP21L818WB, HY-PRO HP21L818WV, MAIN FILTER MF0058449, MAIN FILTER MF0058450, MP FILTRI HP0653M10AH, MP FILTRI HP0653M10AHP01, MP FILTRI HP0653M10HA, MP FILTRI HP0653M10HAP01, MP FILTRI HP0653M1
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-10SS-HC-V
- Zoro #
- G622500107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FILTER-X XH01319, FILTREC D112T10B, FILTREC D112T10BV, HY-PRO HP21L818WB, HY-PRO HP21L818WV, MAIN FILTER MF0058449, MAIN FILTER MF0058450, MP FILTRI HP0653M10AH, MP FILTRI HP0653M10AHP01, MP FILTRI HP0653M10HA, MP FILTRI HP0653M10HAP01, MP FILTRI HP0653M1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78
- ID Top
- 1.05