HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M4M25HA
- Mfr # PPL9020-8-25SS-HC-V
- Zoro # G822502208
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01323, FILTRATION GROUP MP0653DH3025, FILTREC D112T25B, FILTREC D112T25BV, HY-PRO HP21L825WB, HY-PRO HP21L825WV, HY-PRO HP8HL825WB, HY-PRO HP8HL825WV, MAIN FILTER MF0058455, MAIN FILTER MF0058456, MP FILTRI HP0653M25AH, MP FILTRI HP0653M25AHP01
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
25
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-25SS-HC-V
- Zoro #
- G822502208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FILTER-X XH01323, FILTRATION GROUP MP0653DH3025, FILTREC D112T25B, FILTREC D112T25BV, HY-PRO HP21L825WB, HY-PRO HP21L825WV, HY-PRO HP8HL825WB, HY-PRO HP8HL825WV, MAIN FILTER MF0058455, MAIN FILTER MF0058456, MP FILTRI HP0653M25AH, MP FILTRI HP0653M25AHP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.78
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.