HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2076
- Mfr # PSCJ-18-3G-B
- Zoro # G922535946
product price:Â
$
52.35
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K3B, HY-PRO HPJL183MB, MP FILTRI MP2076, PALL HC9735FDP18H, PALL HC9735FKP18H, PALL HC9735FMP18H, PALL HC9735FUP18H
Height
18.75
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-3G-B
- Zoro #
- G922535946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973518K3B, HY-PRO HPJL183MB, MP FILTRI MP2076, PALL HC9735FDP18H, PALL HC9735FKP18H, PALL HC9735FMP18H, PALL HC9735FUP18H
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
- Filter Media
- MICROGLASS
- OD Bottom
- 3.5
- ID Bottom
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.