HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2079
- Mfr # PSCJ-18-6G-V
- Zoro # G122511115
product price:Â
$
67.55
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K6V, HY-PRO HPJL186MV, MP FILTRI MP2079, PALL HC9735FDN18Z, PALL HC9735FKN18Z, PALL HC9735FMN18Z, PALL HC9735FUN18Z
Filter Media
MICROGLASS
Height
18.75
Micron Rating
5
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-6G-V
- Zoro #
- G122511115
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973518K6V, HY-PRO HPJL186MV, MP FILTRI MP2079, PALL HC9735FDN18Z, PALL HC9735FKN18Z, PALL HC9735FMN18Z, PALL HC9735FUN18Z
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.61
- OD Bottom
- 3.5
- OD Top
- 3.5
- ID Top
- 1.61
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 145
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.