HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2088
- Mfr # PSCJ-27-6G-B
- Zoro # G822530775
product price:Â
$
67.99
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K6B, HY-PRO HPJL276MB, MP FILTRI MP2088, PALL HC9735FDN27H, PALL HC9735FKN27H, PALL HC9735FMN27H, PALL HC9735FUN27H
Filter Media
MICROGLASS
Height
28.08
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-6G-B
- Zoro #
- G822530775
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K6B, HY-PRO HPJL276MB, MP FILTRI MP2088, PALL HC9735FDN27H, PALL HC9735FKN27H, PALL HC9735FMN27H, PALL HC9735FUN27H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.5
- OD Bottom
- 3.5
- Collapse Pressure
- 145
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.