HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP3609
- Mfr # PPL8900-16-3G-V
- Zoro # G322523802
product price:Â
$
67.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3823, BALDWIN PT320MPG, BEHRINGER BE89001603A, CATERPILLAR 3I0706, DONALDSON DT8900165UM, DONALDSON P174525, DONALDSON P566500, EPPENSTEINER 168900H3LL428UP, EPPENSTEINER 168900UH3SLS000P, EPPENSTEINER 168900UH3SLS000V, EPPENSTEINER 168900UH3
Filter Media
MICROGLASS
Height
16.94
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-3G-V
- Zoro #
- G322523802
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3823, BALDWIN PT320MPG, BEHRINGER BE89001603A, CATERPILLAR 3I0706, DONALDSON DT8900165UM, DONALDSON P174525, DONALDSON P566500, EPPENSTEINER 168900H3LL428UP, EPPENSTEINER 168900UH3SLS000P, EPPENSTEINER 168900UH3SLS000V, EPPENSTEINER 168900UH3
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.