HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP5204

  • Mfr # PPL9900-26-25G-HC-V

  • Zoro # G922570664


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Height
25.75
ID Bottom
2.21
Filter Media
MICROGLASS
OD Bottom
3.74
Replaces OEM Part
DIAGNETICS HPB426B25, DONALDSON P171037, EPPENSTEINER 169901H20LL2650YP, FAIREY ARLON (PARKER) R991H2615A, FAIREY ARLON (PARKER) R991Z2615A, FILTER-MART F990126K25B, FILTER-MART F990126K25V, FILTERSOFT H9926MFBH, FILTERSOFT H9926MFVH, FILTER-X XH01805, FI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-26-25G-HC-V
Zoro #
G922570664
UPC #
-
Country of Origin
United States

Dimensions

Height
25.75

Details

ID Bottom
2.21
Filter Media
MICROGLASS
OD Bottom
3.74
Replaces OEM Part
DIAGNETICS HPB426B25, DONALDSON P171037, EPPENSTEINER 169901H20LL2650YP, FAIREY ARLON (PARKER) R991H2615A, FAIREY ARLON (PARKER) R991Z2615A, FILTER-MART F990126K25B, FILTER-MART F990126K25V, FILTERSOFT H9926MFBH, FILTERSOFT H9926MFVH, FILTER-X XH01805, FI
Micron Rating
20
Collapse Pressure
3045
ID Top
2.21
Beta Ratio 1
200/20
OD Top
3.74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.