HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP9705
- Mfr # PHY660-13-5G-V
- Zoro # G322526667
product price:Â
$
99.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2695, BEHRINGER BE660P06A, BEHRINGER BE660P06AV, BILLION WN200134, DONALDSON DT0660D8UM, DONALDSON P170611, DONALDSON P566683, EPPENSTEINER 9660H6XLA000P, EPPENSTEINER 9660LAH6SLA000P, EPPENSTEINER 9660LAH6XLA000P, EPPENSTEINER E400HL660H6LLL
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-5G-V
- Zoro #
- G322526667
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2695, BEHRINGER BE660P06A, BEHRINGER BE660P06AV, BILLION WN200134, DONALDSON DT0660D8UM, DONALDSON P170611, DONALDSON P566683, EPPENSTEINER 9660H6XLA000P, EPPENSTEINER 9660LAH6SLA000P, EPPENSTEINER 9660LAH6XLA000P, EPPENSTEINER E400HL660H6LLL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.