Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI Z371A06NA
Mfr # PSH101-4-6G-V
Zoro # G922471497
product price:Â
$
22.59
/ea
Sold in multiples of 2 for $45.18
Key Features
Height
3.54
Micron Rating
5
OD Top
1.65
OD Bottom
1.63
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-6G-V
- Zoro #
- G922471497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Micron Rating
- 5
- OD Top
- 1.65
- OD Bottom
- 1.63
- Filter Media
- MICROGLASS
- ID Top
- 0.9
- Beta Ratio 1
- 200/4.5
- Replaces OEM Part
- DOMANGE CDHP310A06N, DONALDSON 40101, DONALDSON P171701, FILTER-X XH01645, FILTREC D310G06A, FILTREC D310G06AV, FLUITEK FLK0212247, HY-PRO HP3A1L46MB, HY-PRO HP3A1L46MV, JURA FILTRATION SH63901, MAIN FILTER MF0059213, MAIN FILTER MF0059214, MP FILTRI HP03
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.