Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI Z372A03AN
- Mfr # PSH101-7-3G-V
- Zoro # G622532153
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
Filter Media
MICROGLASS
Height
7.05
Micron Rating
3
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-3G-V
- Zoro #
- G622532153
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.63
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 0.9
- OD Top
- 1.65
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.