HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI Z372M60NA
- Mfr # PSH101-7-60SS-V
- Zoro # G822470576
product price:Â
$
46.55
/ea
Key Features
Replaces OEM Part
DOMANGE CDHP311M60N, DONALDSON CM1806, DONALDSON P171712, FILTER-X XH01661, FILTREC D311T60A, FILTREC D311T60AV, JURA FILTRATION SH63916, MAIN FILTER MF0059245, MAIN FILTER MF0059246, MP FILTRI HP0372M60AN, MP FILTRI HP0372M60ANP01, MP FILTRI HP0372M60NA,
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
60
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-60SS-V
- Zoro #
- G822470576
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE CDHP311M60N, DONALDSON CM1806, DONALDSON P171712, FILTER-X XH01661, FILTREC D311T60A, FILTREC D311T60AV, JURA FILTRATION SH63916, MAIN FILTER MF0059245, MAIN FILTER MF0059246, MP FILTRI HP0372M60AN, MP FILTRI HP0372M60ANP01, MP FILTRI HP0372M60NA,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.65
- OD Bottom
- 1.63
- ID Top
- 0.9
- Collapse Pressure
- 305
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.