HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI Z372P25VNP01
- Mfr # PSH101-7-25P-V
- Zoro # G322508069
product price:Â
$
20.35
/ea
Sold in multiples of 2 for
$40.70
Key Features
Replaces OEM Part
FILTER-X XH01653, FILTREC D311C25A, FILTREC D311C25AV, GOLDONI 34508, JURA FILTRATION SH63913, MAIN FILTER MF0059229, MAIN FILTER MF0059230, MP FILTRI HP0372P25AN, MP FILTRI HP0372P25ANP01, MP FILTRI HP0372P25NA, MP FILTRI HP0372P25NAP01, MP FILTRI HP0372
Filter Media
PAPER
Height
7.05
Micron Rating
20
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-25P-V
- Zoro #
- G322508069
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01653, FILTREC D311C25A, FILTREC D311C25AV, GOLDONI 34508, JURA FILTRATION SH63913, MAIN FILTER MF0059229, MAIN FILTER MF0059230, MP FILTRI HP0372P25AN, MP FILTRI HP0372P25ANP01, MP FILTRI HP0372P25NA, MP FILTRI HP0372P25NAP01, MP FILTRI HP0372
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.9
- OD Bottom
- 1.63
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.65
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.