HYDRAULIC FILTER - PRESSURE LINE FOR NAPA 7811
- Mfr # PPL9700-9-25G-B
- Zoro # G322530176
product price:Â
$
32.55
/ea
Sold in multiples of 2 for
$65.10
Key Features
Replaces OEM Part
AIAG HF4251N, AIRFIL AFPOVL11825, BEHRINGER BEK925A, CARQUEST 84811, CATERPILLAR 0541719, CATERPILLAR 541719, CATERPILLAR 3I0578, DONALDSON P163910, FAIREY ARLON (PARKER) RKH0925A, FILTER-MART 282635, FILTER-MART F97009K25B, FILTERSOFT H9709MFBL, FILTER-X
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25G-B
- Zoro #
- G322530176
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4251N, AIRFIL AFPOVL11825, BEHRINGER BEK925A, CARQUEST 84811, CATERPILLAR 0541719, CATERPILLAR 541719, CATERPILLAR 3I0578, DONALDSON P163910, FAIREY ARLON (PARKER) RKH0925A, FILTER-MART 282635, FILTER-MART F97009K25B, FILTERSOFT H9709MFBL, FILTER-X
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/20
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.