Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NAPA 7844
- Mfr # PPL9700-9-25SS-B
- Zoro # G322532798
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CARQUEST 84844, FILTER-MART 060040, FILTER-MART 282640, FILTER-X XH01836, FILTREC D650T25A, FLEETGUARD (CUMMINS) HF8062, FLOW EZY 658303, HYDAC/HYCON 2064086, HYDAC/HYCON 50309D25W, HYDAC/HYCON HK025W, HY-PRO HPKL925WB, MAIN FILTER MF0059488, NAPA 7844, N
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
25
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-25SS-B
- Zoro #
- G322532798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- CARQUEST 84844, FILTER-MART 060040, FILTER-MART 282640, FILTER-X XH01836, FILTREC D650T25A, FLEETGUARD (CUMMINS) HF8062, FLOW EZY 658303, HYDAC/HYCON 2064086, HYDAC/HYCON 50309D25W, HYDAC/HYCON HK025W, HY-PRO HPKL925WB, MAIN FILTER MF0059488, NAPA 7844, N
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.