HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185225P

  • Mfr # PHY660-13-3G-HC-V

  • Zoro # G222524046


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
Height
12.91
Micron Rating
3
Filter Media
MICROGLASS
ID Top
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY660-13-3G-HC-V
Zoro #
G222524046
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Replaces OEM Part
AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
Micron Rating
3
Filter Media
MICROGLASS
ID Top
1.9
OD Top
3.56
Beta Ratio 1
200/3
OD Bottom
3.56
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.