HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185641

  • Mfr # PPL9400-13-6G-V

  • Zoro # G222522608


product price:  $56.15
/ea

Key Features

Beta Ratio 1
200/4.5
Collapse Pressure
365
Micron Rating
5
OD Top
3.79
Replaces OEM Part
AIRFIL AFKOVL152946, AIRFIL AFKOVL48956, BALDWIN H9058, BEHRINGER BE94001306A, BEHRINGER BE94001306AV, CATERPILLAR 3I0597, CATERPILLAR 3I0621, DONALDSON DT9400138UM, DONALDSON P164589, DONALDSON P566446, EPPENSTEINER 169400H6LL325TP, EPPENSTEINER 169400TH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-13-6G-V
Zoro #
G222522608
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Beta Ratio 1
200/4.5
Collapse Pressure
365
Micron Rating
5
OD Top
3.79
Replaces OEM Part
AIRFIL AFKOVL152946, AIRFIL AFKOVL48956, BALDWIN H9058, BEHRINGER BE94001306A, BEHRINGER BE94001306AV, CATERPILLAR 3I0597, CATERPILLAR 3I0621, DONALDSON DT9400138UM, DONALDSON P164589, DONALDSON P566446, EPPENSTEINER 169400H6LL325TP, EPPENSTEINER 169400TH
OD Bottom
3.79
ID Bottom
2.21
Filter Media
MICROGLASS
ID Top
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products